Beli high pressure washer terbaik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  2. DEWALT Pressure Washer
    Mulai

    Rp11.999.900

    DEWALT Pressure Washer
    Deskripsi:
    Perfect for outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.
    atribut:
    • Pressure Washer Water Type: Cold
    • UNSPSC: 47121805
  3. Aipower Gasoline Pressure Washer (Mesin Cuci Tekanan Tinggi Bensin)
    Mulai

    Rp8.199.900

    Aipower Gasoline Pressure Washer (Mesin Cuci Tekanan Tinggi Bensin)
    Deskripsi:
    Aipower Jet Cleaner APW3200 plus merupakan pengembangan dari pressure washer APW3200. Produk ini telah diberikan upgrade pada berbagai sektor, mulai dari fitur tambahan hingga beberapa spesifikasi. Adapun fitur dan spesifikasi dari Aipower Jet Cleaner APW3200 plus antara lain:
    atribut:
    • Pump Type : Triplex Pump
  4. ZURN Bedpan Washers & Portable Toilet Flushers
    Mulai

    Rp10.999.900

    ZURN Bedpan Washers & Portable Toilet Flushers
    Deskripsi:
    Bedpan-washer repair parts and retrofit kits help maintain and restore function to bedpan washers. They include components such as spray arms, fittings, gaskets, and hardware for replacing broken parts of a bedpan washer.
    atribut:
    • Spud Coupling (inch): 1/2
  5. T S BRASS Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Mulai

    Rp549.900

    T S BRASS Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Deskripsi:
    Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
    atribut:
    • UNSPSC: 40141702
    • Finish: Chrome
    • Fits Brand: T&S Brass
  6. ZURN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Mulai

    Rp129.900

    ZURN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Deskripsi:
    Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
    atribut:
    • UNSPSC: 40141702
  7. KISSLER Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Mulai

    Rp139.900

    KISSLER Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Deskripsi:
    Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
    atribut:
    • UNSPSC: 40141702
  8. MOEN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Mulai

    Rp119.900

    MOEN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Deskripsi:
    Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
    atribut:
    • UNSPSC: 40141702
    • Fits Brand: Moen
  9. NILFISK High Pressure Cleaner
    Mulai

    Rp2.199.900

    NILFISK High Pressure Cleaner
    Deskripsi:
    Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
  10. NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp2.999.900

    NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
  11. SIGNET Faucet Washers, O-Rings & Hardware
    Mulai

    Rp2.799.900

    SIGNET Faucet Washers, O-Rings & Hardware
    Deskripsi:
    Polybutylene and brass push-to-connect tube fittings are compatible with a variety of tubing materials and suitable for most air applications. Polybutylene is a thermoplastic polymer with temperature resistance, flexibility, and high hydrostatic pressure resistance. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils.
    atribut:
    • UNSPSC: 41112501
    • Faucet Part Type: Mounting Kits
    • Fits Brand: Georg Fisher
    • Material of Construction: Plastic
    • Product Type: Mounting Kit
  12. RANCO Dual Pressure Refrigerant Control (Kontrol Refrigeran Tekanan Ganda)
    Mulai

    Rp5.699.900

    RANCO Dual Pressure Refrigerant Control (Kontrol Refrigeran Tekanan Ganda)
    Deskripsi:
    Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.
    atribut:
    • UNSPSC: 41112411
    • Bellows Material: Copper
    • Contact Form: SPST
    • Includes: Non-Conductive Cover
    • Low Side Reset Type: Automatic Reset
    • Mounting Orientation: Any Position
    • NEMA Rating: 1
    • Pressure Connection Gender: Female
    • Pressure Connection Size (inch): 1/4
    • Pressure Connection Type: Flare
    • Pressure Type: Differential
    • Process Connection (inch): 1/4 Female Flare
    • Series: O Series
    • Standards: CE Certified; cULus Listed; cURus Listed
  13. ALC Blasting Nozzle
    Mulai

    Rp649.900

    ALC Blasting Nozzle
    Deskripsi:
    Steel siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Steel blasting gun nozzles are used in general blasting, though they can wear quickly when used with aggressive, hard abrasives.
    atribut:
    • UNSPSC: 23101517
  14. Haltec Straight Air Valve Tire Maintenance (Pentil Ban)
    Mulai

    Rp409.900

    Haltec Straight Air Valve Tire Maintenance (Pentil Ban)
    Deskripsi:
    Valve stems extend out of the wheel rim so that the tire can be inflated, deflated, and the pressure checked. Valve stems may need to be replaced over time to avoid pressure loss.
  15. ZURN WILKINS Backflow Preventer & Vacuum Breaker Repair Kits
    Mulai

    Rp1.899.900

    ZURN WILKINS Backflow Preventer & Vacuum Breaker Repair Kits
    Deskripsi:
    These repair kits contain components for maintaining and repairing Zurn backflow preventers.
    atribut:
    • UNSPSC: 40141616
    • Product Type: Backflow Preventer Repair Kit
  16. YELLOW JACKET A/C Refrigeration Accessories
    Mulai

    Rp669.900

    YELLOW JACKET A/C Refrigeration Accessories
    Deskripsi:
    Nylon inline strainers resist corrosion, changes in humidity, and withstand high temperatures. These nylon inline strainers protect valves, pumps, and other sensitive equipment from floating debris in pressure washers, medical devices, and agricultural sprayers.
  17. MOSMATIC Car Wash Stall Equipment (Peralatan Cuci Mobil)
    Mulai

    Rp44.999.900

    MOSMATIC Car Wash Stall Equipment (Peralatan Cuci Mobil)
    Deskripsi:
    These wall and ceiling booms elevate wash hoses to prevent them from dragging on the ground, wearing the line down, and causing leaks. They mount to a wall or ceiling to organize the hose and keep work areas clear. They connect to car wash stall water lines.
    atribut:
    • UNSPSC: 47131828
    • Finish: Polished
    • Inlet Connection Size: 3/8
    • Inlet Connection Type: NPTF
    • Material: Stainless Steel
    • Maximum Flow Rate (GPM): 12
    • Maximum Operating Temperature (°F): 250
    • Minimum Flow Rate (gpm): 3
  18. NEOPERL Faucet Aerators & Outlets (Aerator & Outlet Kran)
    Mulai

    Rp109.900

    NEOPERL Faucet Aerators & Outlets (Aerator & Outlet Kran)
    Deskripsi:
    Threaded faucet aerators and flow restrictors thread onto faucet spouts. They typically consist of a mesh screen within a fitting that attaches to the end of a faucet spout. Aerators mix air into the water stream to reduce water use while maintaining pressure.
    atribut:
    • UNSPSC: 40141702
    • Material of Construction: Brass
Daftar Harga high pressure washer terbaik Terbaru October 2026
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
DEWALT Pressure WasherRp11.999.900
Aipower Gasoline Pressure Washer (Mesin Cuci Tekanan Tinggi Bensin)Rp8.199.900
BOSCH High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp9.999.900
ZURN Bedpan Washers & Portable Toilet FlushersRp10.999.900
T S BRASS Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)Rp549.900
ZURN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)Rp129.900
KISSLER Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)Rp139.900
MOEN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)Rp119.900
NILFISK High Pressure CleanerRp2.199.900

Data diperbarui pada 17/10/2026 (Harga belum termasuk PPN)